BiC

Ecolutions Series, Ballpoint Pen, Black, Medium Tip Size, 0.4mm Line Width, Pack of 60

SKU:

BIC8460055N

MPN:

68842BC

£25.49

Ex VAT

£30.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Round Stic ECOlutions Ballpoint Pens are eco-friendly, and high-quality, perfect for everyday use. Made with 74% recycled materials, each pen features a slim, translucent barrel and a secure cap with a convenient clip for easy storage. The pen's durable design ensures reliable performance while supporting environmentally conscious choices and the medium 1mm tip delivers a smooth, consistent 0.4mm line, ideal for general handwriting.


    Features and Benefits
    • Made with 74% recycled material reducing environmental impact
    • Slimline translucent plastic barrel sits comfortably in the hand
    • 0.4mm line width ideal for everyday use
    • Clip and cap provide secure storage and attachment


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    White

    Body Material

    Plastic

    Brand

    BiC

    EAN

    3086123256644

    Grip

    No

    Ink Colour

    Black

    Ink Type

    Permanent

    Line Width

    0.4mm

    MFR Part No.

    BC56644

    Pack Quantity

    60

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    Yes

    Series

    Ecolutions

    Tip Size

    Medium

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700