SKU:
PNL8467121V
MPN:
PE01751
£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
A superb balance of style, functionality and affordability. The BL417R Pentel Rollarball Pen promises to impress with it's quick drying EnerGel ink, reduces smudging on hands and paper.
Features and Benefits
• Made from 96% post-consumer recycled material which helps preserve the environment
• Refillable with LR7 refill to extend life of pen
• Gel pen with contoured hand grip which supports for comfortable writing
• Pen safety BS 7272 2008 compliant
Notes
•Pack of 12
•This pen is refillable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pentel |
EAN | 8848510175120 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.35mm |
MFR Part No. | BL417R-A |
Nib Size | 0.7mm |
Pack Quantity | 12 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | No |
Series | EnerGel Eco |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |