SKU:
PNL8461655T
MPN:
17343PE
£46.49
Ex VAT
£55.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The EnerGel Permanent Gel Pen offers ultra-smooth writing with waterproof and light-fast ink, making it ideal for cheques, contracts, and archival documents. The quick-drying ink helps to prevent smudging, and the pen features a clear plastic barrel for monitoring ink levels. The soft rubber grip ensures comfort, even during extended writing sessions.
Features and Benefits
• Permanent, waterproof ink ideal for official documents
• Ultra-fine 0.5mm tip for precise writing
• Quick-drying ink prevents smudging
• Clear barrel for easy ink level monitoring
• Ergonomic soft grip for comfortable writing
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pentel |
EAN | 0884851019844 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.35mm |
MFR Part No. | PE01984 |
Nib Size | 0.7mm |
Pack Quantity | 12 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | Yes |
Series | EnerGel Permanent |
Tip Size | Medium |
Type | Gel Pen |
UNSPSC Code | 44121700 |