SKU:
PNL8461655G
MPN:
BLN25-AX
£29.99
Ex VAT
£35.99
Inc VAT
3 Variations Available
Product Details
Product Specification
This Pentel EnerGel Plus pen features a chunky, metallic-look barrel with a rubber grip for comfort in use and a clip cap allowing for easy attachment. With revolutionary liquid gel ink, the EnerGel formula is quicker drying and smoother flowing than ordinary gel ink, giving a similar sensation to liquid ink. The ultra fine 0.5mm needle tip writes a 0.25mm line width and is great for precision marking and technical drawing.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pentel |
EAN | 0884851000057 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.25mm |
MFR Part No. | PE06492 |
Nib Size | 0.5mm |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | EnerGel Plus BLN25 |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |