noscriptPentel EnerGel-X BL107, Rollerball, Violet, Retractable, Medium, 0.35mm, Refillable, 12 Pack 16692PE | Cromwell Tools

Pentel

EnerGel-X BL107, Rollerball, Violet, Retractable, Medium, 0.35mm, Refillable, 12 Pack

SKU:

PNL8461655E

MPN:

16692PE

£30.79

Ex VAT

£36.95

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The BL107-VX EnerGel-X Retractable Rollerball Pen offers exceptional writing quality at an unbeatable value. Featuring smooth-flowing, fast-drying EnerGel ink, these pens are ideal for right or left-handed users, reducing smudging on hands and paper. The transparent barrel allows for easy ink level monitoring, while the latex-free soft grip provides comfort for extended use. With a 0.7mm tip, these pens produce a medium 0.35mm line width, making them perfect for everyday writing tasks.


    Features and Benefits
    • Quick-drying, smudge-resistant EnerGel ink
    • Soft, latex-free grip for all-day comfort
    • Transparent plastic barrel provides ink visibility
    • Made from 84% recycled material reducing environmental impact


    Notes
    • This pen is refillable


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Pentel

    EAN

    0884851006844

    Ink Colour

    Violet

    Line Width

    0.35mm

    MFR Part No.

    PE00684

    Nib Size

    0.7mm

    Pack Quantity

    12

    Pen Type

    Non-permanent

    Refill Type

    Cartridge

    Refillable

    Yes

    Retractable

    Yes

    Series

    EnerGel-X BL107

    Tip Size

    Medium

    Type

    Rollerball

    UNSPSC Code

    44121700