SKU:
PNL8461655V
MPN:
16671PE
£30.79
Ex VAT
£36.95
Inc VAT
4 Variations Available
Product Details
Product Specification
The BL107-VX EnerGel-X Retractable Rollerball Pen offers exceptional writing quality at an unbeatable value. Featuring smooth-flowing, fast-drying EnerGel ink, these pens are ideal for right or left-handed users, reducing smudging on hands and paper. The transparent barrel allows for easy ink level monitoring, while the latex-free soft grip provides comfort for extended use. With a 0.7mm tip, these pens produce a medium 0.35mm line width, making them perfect for everyday writing tasks.
Features and Benefits
• Quick-drying, smudge-resistant EnerGel ink
• Soft, latex-free grip for all-day comfort
• Transparent plastic barrel provides ink visibility
• Made from 84% recycled material reducing environmental impact
Notes
• This pen is refillable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pentel |
EAN | 0884851006745 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.35mm |
MFR Part No. | PE05953 |
Nib Size | 0.7mm |
Pack Quantity | 12 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | Yes |
Series | EnerGel-X BL107 |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |