SKU:
PNL8467122Y
MPN:
PE11958
£4.19
Ex VAT
£5.03
Inc VAT
2 Variations Available
Product Details
Product Specification
This Pentel EnerGel X pen features a barrel with a soft rubber grip for comfort in use and a convenient retractable design. With revolutionary liquid gel ink the EnerGel formula is quicker drying and smoother flowing than ordinary gel ink giving a similar sensation to liquid ink.
Features and Benefits
• Made from 84% recycled material which helps preserve the environment
• Refillable with LR7 refill to extend life of pen
• Smooth rubber finger grip which supports for comfortable writing
• Hanging pack of 2 Black ink
Notes
•Pack of 2
•This pen is refillable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Pentel |
EAN | 5011433119585 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.35mm |
Nib Size | 0.7mm |
Pack Quantity | 2 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | Yes |
Series | EnerGel-X BL107 |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |