SKU:
PNL8461655R
MPN:
16713PE
£30.79
Ex VAT
£36.95
Inc VAT
3 Variations Available
Product Details
Product Specification
This Pentel Superb ballpoint pen features smooth, quick-drying, oil-based ink and a slimline plastic barrel witha rubber grip for comfortable note-taking at work, home, or school. The medium 1.0mm tip writes a 0.5mm line width. The pen is refillable and also features a unique cap, which cleans the tip every time it is replaced.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Pentel |
EAN | 0884851008879 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | PE00887 |
Nib Size | 1mm |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | EnerGel-X BL110 |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |