SKU:
PNL8465123D
MPN:
YBL77LR7/3-A
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
The BL77 Gel Pen has a superb balance of style, functionality, and affordability. It has a quick-drying, smooth-flowing EnerGel ink is perfect for right or left-handed writers
Features and Benefits
• Made from 54% recycled material which helps preserve the environment
• Rubber finger grip with grooved fingerprint support for comfortable writing
• Hanging pack of 3 x Black ink Gel Pens & 1 x LR7-AX refill
Notes
•Pack of 3
•This pen is refillable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Silver |
Body Material | Plastic |
Brand | Pentel |
EAN | 5011433063116 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.35mm |
MFR Part No. | YBL77LR7/3-A |
Nib Size | 0.7mm |
Pack Quantity | 3 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | EnerGel XM BL77 |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |