SKU:
PNL8460450K
MPN:
BL77-CO
£35.99
Ex VAT
£43.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These BL77 EnerGel XM Retractable Liquid Gel Pens deliver an exceptional writing experience with their 0.7mm conical tip, creating precise 0.35mm lines. Their quick-drying, smudge-proof EnerGel ink ensures flawless, mess-free writing, and are perfect for both left- and right-handed users. Designed with a sleek, modern metallic-look barrel and a latex-free, grooved rubber grip, it offers unbeatable comfort for long writing sessions. The convenient push-button retractable nib and sturdy metal pocket clip make it ideal for on-the-go use. Eco-friendly and refillable, with 54% recycled materials, this pen combines elegance, performance, and sustainability.
Features and Benefits
• A 0.7mm conical tip offers sharp, accurate 0.35mm lines for crisp, detailed writing
• Fast-drying, smear-resistant EnerGel ink provides a clean, effortless writing experience, suitable for both left- and right-hand users
• The sleek metallic barrel gives the pen a sophisticated, modern aesthetic
• Ergonomically designed latex-free grip with textured grooves ensures comfortable handling during prolonged use
• Retractable nib with a push-button mechanism for easy access, and a strong metal clip for secure portability
• Refillable and environmentally conscious, reducing waste while extending pen life
• Ideal for daily use, offering a blend of style, functionality, and sustainability
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Silver |
Body Material | Plastic |
Brand | Pentel |
EAN | 4902506071255 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.35mm |
MFR Part No. | BL77-CO |
Nib Size | 0.7mm |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | EnerGel XM BL77 |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |