SKU:
PNL8461655K
MPN:
BL77-DO
£36.49
Ex VAT
£43.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The EnerGel Xm pen combines style and performance with its retractable design and sleek, metallic-look barrel. Featuring a comfortable rubber grip, it ensures effortless writing even during extended use. The revolutionary liquid gel ink is refillable, dries quicker, and flows smoother than traditional gel ink, providing a superior writing experience similar to liquid ink.
Features and Benefits
• Quicker drying liquid gel ink reduces smudging
• Sleek, metallic-look barrel gives a stylish and professional appearance
• Comfortable rubber grip provides control and comfort
• Retractable design is convenient and prevents ink from drying out
• Refillable design is eco-friendly and cost-effective for long-term use
• 0.7mm tip delivers a smooth, consistent 0.35mm line width
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Silver |
Body Material | Plastic |
Brand | Pentel |
Grip | Yes |
Ink Colour | Green |
Ink Type | Permanent |
Line Width | 0.35mm |
MFR Part No. | BL77 |
Nib Size | 0.7mm |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | EnerGel XM BL77 |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |