SKU:
HKO8460080K
MPN:
7290WT10
£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
These markers were manufactured in Europe, and comply with all European safety standards. Each marker features a fine point, and non-toxic, washable ink. Available in a pack of 10 vibrant, mixed colours, these markers are perfect for both home and classroom use with durable plastic barrels designed to withstand frequent use.
Features and Benefits
• Fine point is ideal for detailed colouring
• Washable ink is easy to clean from hands and clothes
• Non-toxic ink is safe for children's use
• Complies with European standards ensuring safety
• Durable plastic barrels are designed for frequent use
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Assorted |
Body Material | Plastic |
Brand | Colourworld |
EAN | 5021203297023 |
Grip | No |
Ink Colour | Assorted |
Ink Type | Non-Permanent |
Line Width | 0.7mm |
MFR Part No. | 7290WT10 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Fibre Tip |
UNSPSC Code | 44121700 |