£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
The Pilot Fineline Pen is known for its exceptional durability and precision. Designed with a hard plastic tip encased in a metal sleeve, this fineliner is built to withstand frequent use and resist splitting and degradation over time. It is also suitable for writing through carbon paper, making it a versatile choice for a range of professional and creative tasks.
Features and Benefits
• Hard plastic tip encased in a metal sleeve ensures long-lasting performance and prevents splitting
• Can write through carbon paper without issues
• Fineline precision is ideal for detailed work and precise writing
• High-quality ink flow delivers consistent and smooth writing
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505039829 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | 101582 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Fineliner |
UNSPSC Code | 44121700 |