SKU:
PAP8460001T
MPN:
72906NR
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Paper Mate Flair Felt Tip Pens offer a vibrant writing experience with their bright colours and smear-resistant ink that prevents bleeding through the page. The medium fibre tip provides bold, expressive lines with a 0.8mm width, ideal for both writing and drawing. Durable and designed for long-lasting use, these pens feature a metal-reinforced point and quick-drying, water-based ink that resists smudging.
Features and Benefits
• Medium fibre tip that creates bold lines at a width of 0.8mm
• Metal-reinforced point for use over extended periods
• Water-based ink that dries rapidly and is resistant to smears and smudges
• Ink doesn't bleed through the page
• Available in an assortment of vibrant colours
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Assorted |
Body Material | Plastic |
Brand | Paper Mate |
EAN | 3501170977453 |
Grip | No |
Ink Colour | Assorted |
Ink Type | Non-Permanent |
Line Width | 0.8mm |
MFR Part No. | GL97745 |
Pack Quantity | 16 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Flair |
Tip Size | Medium |
Type | Fibre Tip |
UNSPSC Code | 44121700 |