SKU:
PAP8460001J
MPN:
GL76761
£38.49
Ex VAT
£46.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These Flexgrip Elite Retractable Ballpoint Pens offer an exceptionally smooth writing experience with its innovative 1.4mm medium point, delivering bold, vivid lines. Designed for comfort, each pen features a rubberised barrel and textured gripping rings for enhanced control. Its sleek, retractable design allows the tip to deploy and retract with a simple click. Ideal for home, school, and office use, this pen comes with a plastic clip for easy storage.
Features and Benefits
• Smooth-writing 1.4mm point produces bold, vivid lines
• Rubberised barrel with gripping rings ensures comfort and control
• Easy click mechanism for convenient retraction
• Lubriglide ink provides a smooth and consistent flow
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black Silver |
Body Material | Metal Soft Touch Plastic |
Brand | Paper Mate |
EAN | 3501170767610 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.8mm |
MFR Part No. | GL76761 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Flexgrip Elite |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |