SKU:
PAP8460120K
MPN:
S0190113
£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Flexgrip Ultra Smooth writing ball pen with comfortable rubberised barrel and Lubriglide® ink system provides smooth writing.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Metal Soft Touch Plastic |
Brand | Paper Mate |
EAN | 8008285245118 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.7mm |
MFR Part No. | GL24511 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Flexgrip Ultra |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |