SKU:
PAP8460001E
MPN:
56246NR
£57.49
Ex VAT
£68.99
Inc VAT
2 Variations Available
Product Details
Product Specification
These Flexgrip Ultra Retractable Ballpoint Pens offer smooth and comfortable writing with their sleek, ergonomic design. Featuring a rubberised barrel, a textured grip and a retractable design, each pen is ideal for everyday writing at home, in the office, or at school.
Features and Benefits
• Retractable design prevents leaks with an easy one-click mechanism
• Textured grip and rubber barrel provide all-day writing comfort
• Durable metal tip adds strength
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Metal Soft Touch Plastic |
Brand | Paper Mate |
EAN | 3501179100746 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | GL09611 |
Pack Quantity | 36 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Flexgrip Ultra |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |