SKU:
PIL8460384K
MPN:
4902505399213
£41.49
Ex VAT
£49.79
Inc VAT
4 Variations Available
Product Details
Product Specification
These Pilot FriXion Rollerball Pens are the original erasable pens, featuring innovative heat-sensitive gel ink that allows you to write, erase, and rewrite smoothly. The medium tip provides a clean line for precise writing, but any mistakes can be effortlessly erased by rubbing with the built-in eraser stud--no eraser dust or mess. The pen's sleek plastic design includes a clip for easy attachment to notebooks or pockets, and it is refillable for long-lasting use.
Features and Benefits
• Erasable ink technology allows for clean corrections
• Smooth gel ink flow with a medium tip
• Built-in eraser stud for quick, mess-free corrections
• Clip for easy attachment
Notes
• Refillable with Pilot refills
• Supplied in packs of 12
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pilot Frixion |
EAN | 4902505399213 |
Ink Colour | Black |
Line Width | 0.5mm |
MFR Part No. | 227101201 |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | No |
Series | Frixion Point |
Tip Size | Fine |
Type | Rollerball |
UNSPSC Code | 44121700 |