Pilot Frixion

Frixion Ball, Rollerball Pen, Blue, Non-Retractable, Medium, 0.7mm Line Width, Refill Core, 12 Pack

SKU:

PIL8460383K

MPN:

4902505322723

£41.49

Ex VAT

£49.79

Inc VAT

IN STOCK (3)

    Product Details

    These Pilot FriXion Rollerball Pens are the original erasable pens, featuring innovative heat-sensitive gel ink that allows you to write, erase, and rewrite smoothly. The medium tip provides a clean line for precise writing, but any mistakes can be effortlessly erased by rubbing with the built-in eraser stud--no eraser dust or mess. The pen's sleek plastic design includes a clip for easy attachment to notebooks or pockets, and it is refillable for long-lasting use.


    Features and Benefits
    • Erasable ink technology allows for clean corrections
    • Smooth gel ink flow with a medium tip
    • Built-in eraser stud for quick, mess-free corrections
    • Clip for easy attachment


    Notes
    • Refillable with Pilot refills
    • Supplied in packs of 12


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Pilot Frixion

    EAN

    4902505322723

    Ink Colour

    Blue

    Line Width

    0.7mm

    MFR Part No.

    224101203

    Pack Quantity

    12

    Pen Type

    Non-permanent

    Refill Type

    Refill Core

    Refillable

    Yes

    Retractable

    No

    Series

    Frixion Ball

    Tip Size

    Medium

    Type

    Rollerball

    UNSPSC Code

    44121700