SKU:
PIL8460416G
MPN:
31361PT
£7.29
Ex VAT
£8.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Keep your Pilot Frixion erasable pen going.
Pack of three refills for the Pilot Frixion erasable needle point pen.
Notes
•This pen is refillable
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pilot Frixion |
EAN | 4902505356056 |
Ink Colour | Black |
Line Width | 0.7mm |
MFR Part No. | PI35596 |
Pack Quantity | 3 |
Pen Type | Non-permanent |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | Refill |
Series | Frixion Ball |
Tip Size | Medium |
Type | Rollerball Refill |
UNSPSC Code | 44121700 |