SKU:
PIL8460416D
MPN:
31270PT
£46.49
Ex VAT
£55.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Smooth gel ink. Rubber grip. No chemicals needed to erase. Same ink writes and overwrites. CAUTION: Heat sensitive ink. Do not use for signatures, important or legal documents.
Notes
• This pen is refillable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Red |
Body Material | Plastic |
Brand | Pilot Frixion |
EAN | 4902505322778 |
Grip | Yes |
Ink Colour | Red |
Ink Type | Non-Permanent |
Line Width | 0.7mm |
MFR Part No. | 322944 |
Pack Quantity | 12 |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | No |
Series | Frixion Ball |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |