SKU:
PIL8460416Q
MPN:
31340PT
£51.99
Ex VAT
£62.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Pilot FriXion Rollerball Pens Retractable, Write, delete and repeat with the same pen. Deletes easily, with no dust and no chemical residue Smooth gel ink Fine tip 0.7 tip gives line width of 0.35mm Packed 12. Erases cleanly by friction-generated heat, leaving no debris. Fine 0.7mm tip. Uses the standard FriXion ball or FriXion point refill. This product is not recommended for signatures, legal documents, examination papers or other documents where writing needs to be of a permanent nature. To avoid accidental erasure, do not leave writing where it may be subjected to high temperatures for a prolonged period.
Notes
• This pen is refillable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Pilot Frixion |
EAN | 4902505417580 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Non-Permanent |
Line Width | 0.7mm |
MFR Part No. | 487501 |
Pack Quantity | 12 |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | Yes |
Series | Frixion Clicker |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |