SKU:
PIL8460382K
MPN:
4902505322709
£41.49
Ex VAT
£49.79
Inc VAT
4 Variations Available
Product Details
Product Specification
These Pilot FriXion Rollerball Pens are the original erasable pens, featuring innovative heat-sensitive gel ink that allows you to write, erase, and rewrite smoothly. The medium tip provides a clean line for precise writing, but any mistakes can be effortlessly erased by rubbing with the built-in eraser stud--no eraser dust or mess. The pen's sleek plastic design includes a clip for easy attachment to notebooks or pockets, and it is refillable for long-lasting use.
Features and Benefits
• Erasable ink technology allows for clean corrections
• Smooth gel ink flow with a medium tip
• Built-in eraser stud for quick, mess-free corrections
• Clip for easy attachment
Notes
• Refillable with Pilot refills
• Supplied in packs of 12
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pilot Frixion |
EAN | 4902505322709 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Non-Permanent |
Line Width | 0.7mm |
MFR Part No. | 224101201 |
Pack Quantity | 12 |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | No |
Series | Frixion Ball |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |