SKU:
PIL8460210K
MPN:
4902505158858
£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
G1 Rubber grip for added comfort. Gel ink ball pen with consistent smooth ink flow gives superb quality writing. 0.7mm tip.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505158858 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | 4.90E+12 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | G-1 Grip |
Tip Size | Medium |
Type | Gel Pen |
UNSPSC Code | 44121700 |