SKU:
PIL8460415P
MPN:
31039PT
£31.49
Ex VAT
£37.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These Pilot G1 rollerball pens contains quick-drying gel ink for a smooth writing experience and features a contoured plastic barrel for added comfort in use, even over protracted periods of writing. The fine 0.7mm tip writes a 0.4mm line width for general, everyday use at home, work, or at school. Clip cap allows for easy attachment.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505122606 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.7mm |
MFR Part No. | 402034 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | G-1 |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |