SKU:
PIL8460415M
MPN:
31032PT
£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The rollerball design ensures smooth ink flow, while the contoured barrel provides comfort during extended use. With a 0.5mm nib producing a 0.3mm line width, this pen delivers precision and clarity in every stroke.
Features and Benefits
• Smooth gel ink provides a seamless writing experience
• Contoured plastic barrel is designed for comfortable handling
• 0.5mm nib produces a fine 0.3mm line width for precise writing
• Clear barrel allows for easy monitoring of ink levels
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505122583 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | 662694 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | G-1 |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |