SKU:
PIL8460240K
MPN:
4902505163180
£29.99
Ex VAT
£35.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These G2 Retractable Gel Rollerball Pens ensure smooth writing with vivid gel ink. The pens are refillable for long-lasting use, featuring a comfortable rubberised grip to prevent writing fatigue and a retractable design preventing lost caps. Ideal for professional or personal use, these pens offer a reliable and comfortable writing experience.
Features and Benefits
• Ergonomic rubber grip prevents writing fatigue
• Hardwearing plastic barrel
• Smooth, blob-free gel ink for clear writing
• Retractable design for convenience and reduced spill risk
Notes
• Supplied in a pack of 12
• This pen is refillable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505163180 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.39mm |
MFR Part No. | 41101203 |
Pack Quantity | 12 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | Yes |
Series | G-2 |
Tip Size | Fine |
Type | Gel Pen |
UNSPSC Code | 44121700 |