SKU:
PIL8460416C
MPN:
31158PT
£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
These G-3 Gel Ink Rollerball Pens are an excellent choice for everyday writing. Each pen features a smooth, gel ink formula that provides a fluid writing experience, paired with a fine 0.7mm nib that creates a 0.4mm line width. The pen's ergonomic plastic barrel design includes a soft rubber grip for comfort during extended writing sessions, while the balanced cap can be placed on the end of the pen for improved handling.
Features and Benefits
• Smooth gel ink delivers effortless writing
• Comfortable rubber grip is ideal for long writing sessions
• Extended cap design improves pen balance and handling
• Large clip is easy to attach to pockets and notebooks
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505252747 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | 570296 |
Nib Size | 0.7mm |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | G-3 |
Tip Size | Fine |
Type | Gel Pen |
UNSPSC Code | 44121700 |