SKU:
PIL8460417B
MPN:
31872PT
£63.99
Ex VAT
£76.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The Pilot G-TEC Micro Rollerball Pen is designed for precision writing and detailed work. It features smooth gel ink and an extra fine 0.4mm needle tip, producing a crisp 0.2mm line width. Ideal for detailed annotation, technical drawing, and other tasks requiring precision, the vivid, dense ink ensures a professional, high-quality finish every time.
Features and Benefits
• Extra fine 0.4mm needle tip provides a 0.2mm line width for detailed work
• Gel ink ensures smooth writing with dense, vivid colour
• Ideal for technical drawing, annotation, and fine-writing tasks
• Plastic barrel is robust and durable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505136214 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | PI13621 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | G-Tec |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |