SKU:
PIL8460416T
MPN:
31074PT
£27.79
Ex VAT
£33.35
Inc VAT
3 Variations Available
Product Details
Product Specification
This Pilot G205 retractable pen features gel ink for smooth writing and improved ink flow. The pen has a convenient retractable design with a cushioned rubber grip for comfort even over protracted periods of writing. The ink is refillable, acid free and suitable for archival use. The pen has a fine 0.5mm nib, which writes a 0.3mm line width and also features a translucent barrel, allowing you to monitor remaining ink levels.
Notes
•This pen is refillable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505163142 |
Grip | Yes |
Ink Colour | Red |
Ink Type | Permanent |
Line Width | 0.3mm |
MFR Part No. | 567211 |
Pack Quantity | 12 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | Yes |
Series | G205 |
Tip Size | Fine |
Type | Gel Pen |
UNSPSC Code | 44121700 |