SKU:
UBL8460635J
MPN:
MI92826
£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
The Uni-ball Gel Impact Rollerball Pen combines style with functionality, featuring a sleek silver plastic barrel and a transparent window for easy ink level monitoring. Equipped with a robust 1mm tip, it produces a bold 0.6mm line, ideal for clear and impactful writing. The gel ink is designed for durability, offering resistance to fading, water, and tampering, ensuring your writing remains secure and legible. The ergonomic rubber grip enhances comfort during extended use, while the cap with a sturdy pocket clip provides convenience and portability. Refillable with UMR10 gel ink, this pen delivers ultra-smooth writing with consistent ink flow. These pens are perfect for everyday use in schools and offices, making them a reliable choice for various writing needs.
Features and Benefits
• Sleek silver plastic barrel with a transparent window for ink level visibility
• Robust 1mm tip produces a bold 0.6mm line for clear writing
• Gel ink is fade-resistant, water-resistant, and tamper-proof
• Ergonomic rubber grip ensures comfort during prolonged use
• Cap includes a sturdy pocket clip for easy portability
• Refillable with UMR10 gel ink for extended use
• Ultra-smooth ink flow for consistent, fluid writing
• Ideal for everyday use in schools and offices
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Silver |
Body Material | Plastic |
Brand | Uni-Ball |
EAN | 4902778928264 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.6mm |
MFR Part No. | MI92826 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Gel Impact |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |