SKU:
BIC8460056J
MPN:
68772BC
£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
These Gelocity Gel Pens feature ultra-smooth gel ink for consistent, controlled writing, offering precision with every stroke. The retractable design and contoured full-length grip ensure lasting comfort, making the pens ideal for extended use. Each pen has a translucent plastic barrel that allows for easy ink level monitoring, while the quick-dry formula prevents smudging, perfect for left-handed users. Equipped with a clip, these pens are both practical and stylish.
Features and Benefits
• Ultra-smooth gel ink for fluid writing and clean lettering
• Retractable design for convenience and leak prevention
• Quick-dry ink prevents smudging, ideal for left-handed writers
• Full grip plastic barrel for maximum comfort
• Pocket clip for easy attachment
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | BiC |
EAN | 3086123415553 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | BC60066 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Gelocity |
Tip Size | Medium |
Type | Gel Pen |
UNSPSC Code | 44121700 |