SKU:
PAP8460430K
MPN:
S0960900
£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
These Inkjoy 100 ballpoint pens offer a smooth, glossy ink flow that ensures clean and consistent writing from start to finish. The ultra-fine 0.5mm tip delivers precise, fluid lines, making it ideal for detailed writing tasks and the unique ultra-low viscosity ink reduces drag, providing a smoother writing experience. Featuring a comfortable triangular-shaped, translucent plastic barrel that matches the ink colour, each pen combines style with functionality.
Features and Benefits
• Ultra-fine 0.5mm tip ensures precise and crisp writing
• Low viscosity, quick-drying ink allows for a smooth and effortless writing experience
• Triangular, plastic body provides greater comfort and control
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Paper Mate |
EAN | 3501170960905 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | S0960900 |
Pack Quantity | 50 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Inkjoy 100 |
Tip Size | Fine |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |