SKU:
PAP8460001B
MPN:
56015NR
£37.79
Ex VAT
£45.35
Inc VAT
2 Variations Available
Product Details
Product Specification
The InkJoy 100ST Ballpoint Pens deliver an ultra-smooth writing experience with their unique low-viscosity ink, reducing drag for effortless, fast-starting writing. The triangular plastic barrel provides ergonomic comfort and control for precise writing or drawing. These medium-point pens feature a 1.0mm tip for bold, clear lines and are available in vibrant ink.
Features and Benefits
• Ultra-smooth InkJoy system for fluid writing
• Comfortable triangular barrel for better grip and control
• Capped design with clip for easy storage and attachment
• Pack of 100 ballpoints for long-lasting supply
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Paper Mate |
EAN | 3501170977415 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | 102543 |
Pack Quantity | 100 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Inkjoy |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |