SKU:
PNL8464028B
MPN:
76434PE
£25.79
Ex VAT
£30.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Choose this pack of 12 Barellball point pens from Penel for affordable, high quality writing. The fine nib, made from tough tungsten carbide, gives greater control and allows for more precise writing.
Features and Benefits
• Retractable four colour ink ballpoint for fantastic writing
• Low viscosity ink for smooth, skip-free writing
• Honeycomb fingergrip for comfortable writing
• Refillable pens allow for cheaper writing and replacements when the pen runs out of ink
Notes
• Box of 12
• Colours available: black, red, blue and green.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 8848510596970 |
Ink Colour | Assorted |
Line Width | 0.5mm |
MFR Part No. | BXC470-DC |
Nib Size | 1.0mm |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | Yes |
Series | iZee 4 Colour |
Tip Size | Broad |
Type | Ballpoint |
UNSPSC Code | 44121700 |