Pentel

iZee BX460, Ballpoint Pen, Blue, Non-Retractable, Broad, 0.5mm Line Width, Cartridge, 12 Pack

SKU:

PNL8464398A

MPN:

76371PE

£8.19

Ex VAT

£9.83

Inc VAT

AVAILABLE TO ORDER


    Product Details

    This pen from Pental comes in a pack of 12 and has a high quality design with a retractable ballpoint. The smooth rollerball allows you to write with ease and the transparent case lets you see the ink level easily.


    Features and Benefits
    • Capstyle ballpoint for fantastic writing
    • Low viscosity ink for smooth which allows skip-free writing
    • Honeycomb fingergrip for comfortable writing
    • Refillable pens allow for cheaper writing and replacements when the pen runs out of ink


    Notes
    • Box of 12
    • Colours available: Black, Blue, Red, Pensky Blue, Pink, Orange and Violet


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Pentel

    EAN

    8848510413574

    Ink Colour

    Blue

    Line Width

    0.5mmmm

    MFR Part No.

    BX460-B

    Nib Size

    1.0mm

    Pack Quantity

    12

    Pen Type

    Non-permanent

    Refill Type

    Cartridge

    Refillable

    Yes

    Retractable

    No

    Series

    iZee BX460

    Tip Size

    Broad

    Type

    Ballpoint

    UNSPSC Code

    44121700