SKU:
PNL8468411X
MPN:
YBX460/8-M
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Choose this pack of 8 Barellball point pens from Penel for affordable, high quality writing. They're perfect for use in homes, offices and schools with smooth-flowing ink that lasts.
Features and Benefits
• Capstyle ballpoint for fantastic writing
• Low viscosity ink for smooth, skip-free writing
• Honeycomb fingergrip for comfortable writing.
• Refillable pens allow for cheaper writing and replacements when the pen runs out of ink
• Wallet of 8 Black, Blue, Red, Green, Orange, Pink, Sky Blue and Violet.
Notes
• Box of 8
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 5011433127832 |
Ink Colour | Assorted |
Line Width | 0.5mmmm |
MFR Part No. | YBX460/8-M |
Nib Size | 1.0mm |
Pack Quantity | 8 |
Pen Type | Permanent |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | No |
Series | iZee BX460 |
Tip Size | Broad |
Type | Ballpoint |
UNSPSC Code | 44121700 |