SKU:
PNL8465472F
MPN:
BX460-P
£8.19
Ex VAT
£9.83
Inc VAT
8 Variations Available
Product Details
Product Specification
This pen from Pental comes in a pack of 12 and has a high quality design with a retractable ballpoint. The smooth rollerball allows you to write with ease and the transparent case lets you see the ink level easily.
Features and Benefits
• Capstyle ballpoint for fantastic writing
• Low viscosity ink for smooth which allows skip-free writing
• Honeycomb fingergrip for comfortable writing
• Refillable pens allow for cheaper writing and replacements when the pen runs out of ink
Notes
• Box of 12
• Colours available: Black, Blue, Red, Pensky Blue, Pink, Orange and Violet
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 8848510413888 |
Ink Colour | Pink |
Line Width | 0.5mmmm |
MFR Part No. | BX460-P |
Nib Size | 1.0mm |
Pack Quantity | 12 |
Pen Type | Permanent |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | No |
Series | iZee BX460 |
Tip Size | Broad |
Type | Ballpoint |
UNSPSC Code | 44121700 |