SKU:
PNL8468686C
MPN:
BX470/8E
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
This pen from Pental comes in a pack of 8 and has a high quality design with a retractable ballpoint. The smooth rollerball allows you to write with ease and the transparent case lets you see the ink level easily.
Features and Benefits
• Retractable ballpoint for fantastic writing
• Low viscosity ink for smooth, skip-free writing.
• Refillable pens allow for cheaper writing and replacements when the pen runs out of ink
• Wallet of 8 assorted Black, Blue, Red, Green, Orange, Pink, Sky Blue and Violet
Notes
• Box of 8
• Colours available Black, Blue, Red, Sky Blue, Pink, Orange, Green and Violet
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 3474372223225 |
Ink Colour | Assorted |
Line Width | 0.5mmmm |
MFR Part No. | BX470/8E |
Nib Size | 1.0mm |
Pack Quantity | 8 |
Pen Type | Non-permanent |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | Yes |
Series | iZee BX470 |
Size | 1mm |
Tip Size | Broad |
Type | Ballpoint |
UNSPSC Code | 44121700 |