SKU:
PNL8460691Q
MPN:
PE04149
£9.29
Ex VAT
£11.15
Inc VAT
8 Variations Available
Product Details
Product Specification
This pen from Pentel comes in a pack of 12 and has a high quality design with a retractable ballpoint. The smooth rollerball allows you to write with ease and the transparent case lets you see the ink level easily.
Features and Benefits
• Retractable ballpoint for mess-free transit
• Low viscosity ink for smooth, skip-free writing
• Honeycomb finger grip for comfortable writing
• Refillable ink reduces the need for replacement pens
Notes
• Box of 12
• Colours available: Black, Blue, Red, Sky Blue, Pink, Orange, Green and Violet
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pentel |
EAN | 8848510414946 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | BX470-A |
Nib Size | 1mm |
Pack Quantity | 12 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | Yes |
Series | iZee BX470 |
Tip Size | Broad |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |