Pentel

iZee BX470 Series, Ballpoint Pen, Orange, Broad Tip Size, 0.5mm Line Width, Pack of 12

SKU:

PNL8462429W

MPN:

BX470-F

£9.29

Ex VAT

£11.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This pen from Pentel comes in a pack of 12 and has a high quality design with a retractable ballpoint. The smooth rollerball allows you to write with ease and the transparent case lets you see the ink level easily.


    Features and Benefits
    • Retractable ballpoint for mess-free transit
    • Low viscosity ink for smooth, skip-free writing
    • Honeycomb finger grip for comfortable writing
    • Refillable ink reduces the need for replacement pens


    Notes
    • Box of 12
    • Colours available: Black, Blue, Red, Sky Blue, Pink, Orange, Green and Violet


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    Orange

    Body Material

    Plastic

    Brand

    Pentel

    EAN

    8848510415318

    Grip

    No

    Ink Colour

    Orange

    Ink Type

    Permanent

    Line Width

    0.5mm

    MFR Part No.

    BX470-F

    Nib Size

    1mm

    Pack Quantity

    12

    Refill Type

    Cartridge

    Refillable

    Yes

    Retractable

    Yes

    Series

    iZee BX470

    Tip Size

    Broad

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700