£42.49
Ex VAT
£50.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Retractable Rollerball Pen combines premium quality with an ultra-smooth writing experience. Its 1.0mm medium tip produces a precise 0.45mm line, while the unique hybrid ink dries as quickly as a ballpoint, making it ideal for left-handers with minimal risk of smudging. The pen features a soft grip for enhanced comfort and control during extended writing sessions. Its retractable design allows for easy extension of the nib with a simple click, and the stainless steel accents provide a professional touch.
Features and Benefits
• Hybrid ink combines the smoothness of gel with quick-drying ballpoint properties
• Retractable design allows for easy, one-click operation
• Soft grip ensures comfort and control
• Archival-quality ink is fade- and water-resistant for long-lasting writing
• Fast-drying ink reduces smudging
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Uni-Ball |
EAN | 4902778932490 |
Ink Colour | Blue |
Line Width | 0.45mm |
MFR Part No. | MI93249 |
Pack Quantity | 12 |
Pen Type | Permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Jetstream |
Tip Size | Fine |
Type | Rollerball |
UNSPSC Code | 44121700 |