SKU:
PAR8460206K
MPN:
1953205
£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
This classic Parker Jotter Ballpoint Pen and Refill are stylish and practical writing tools for those on the move, combining durability with a sleek, streamlined design. Known for its iconic clip and clean lines, the Jotter offers a professional yet modern aesthetic. Its ballpoint nib ensures smooth, reliable writing, making it perfect for daily use.
Features and Benefits
• Durable ballpoint nib ensures long-lasting, smooth writing
• Streamlined design offers comfort and professional style
• Sleek metal barrelled design gives a professional appearance
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Silver |
Body Material | Metal |
Brand | Parker |
EAN | 3051179532059 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | 1953205 |
Pack Quantity | 1 |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | Yes |
Series | Jotter |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |