SKU:
QUE8460170K
MPN:
KF00270
£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
Product Documents
These Jumbo Markers are designed for bold board drawing and vibrant colouring. With its substantial 20mm chisel tip, this marker delivers broad, striking lines and is ideal for large-scale projects. Each marker features an easy-grip cap for convenient use and a generous ink content of 15g, providing a writing length of up to 400 metres. This pack contains 10 black markers.
Features and Benefits
• 20mm tip allows for wide lines, ideal for board drawing and colouring
• High ink capacity offers up to 400 metres of writing
• Easy grip cap is designed for comfortable handling
• Plastic barrel is both lightweight and durable
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Qconnect |
EAN | 5706002002701 |
Ink Colour | Black |
Line Width | Jul-13mm |
MFR Part No. | KF00270 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Series | Jumbo |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |