SKU:
BIC8460056X
MPN:
918457
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
The Bic Kids Learner Ballpoint Pen is specially designed to support children in developing their handwriting skills, whether in the classroom or at home. It features an ergonomic barrel with visual guidelines to help position fingers correctly, encouraging proper pen grip. The pen is suitable for both left- and right-handed users, ensuring versatility. Its medium 1.0mm tip provides a smooth 0.4mm line width for clear, consistent writing.
Features and Benefits
• Plastic barrel design displays visual guidelines for correct finger positioning
• Twist retractable makes these pens easy to use and prevents ink from drying out
• Refillable design is long-lasting and cost-effective
• Suitable for left- and right-handed users
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Blue |
Body Material | Plastic |
Brand | BiC |
EAN | 3086123340015 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | 918457 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Kids |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |