SKU:
CTL8460018R
MPN:
EG60479
£164.00
Ex VAT
£196.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These Komfigrip Colouring Pens are ideal for children, teachers, and parents, offering bright, vivid colours with washable ink for easy clean-up. Designed with a strong, pressure-resistant nib, these pens can withstand rough handling. The triangular grip encourages proper writing posture, making them comfortable to use. With a 3-day cap-off time, they resist drying out, and the clear, ventilated caps allow for easy colour identification, preventing mix-ups.
Features and Benefits
• Pressure-resistant nib for durability
• Triangular plastic grip for ergonomic support
• Bright, vivid, washable ink
• 3-day cap-off time to prevent drying out
• Clear, ventilated caps for easy colour recognition and reduced choking risk
Notes
• Available in fine or broad tip
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Assorted |
Body Material | Plastic |
Brand | Swash |
Cap Off Time | 3 Days |
EAN | 5055353604790 |
Grip | No |
Ink Colour | Assorted |
Ink Type | Non-Permanent |
Line Width | 2mm |
MFR Part No. | EG60479 |
Pack Quantity | 300 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Komfigrip |
Tip Size | Fine |
Type | Fibre Tip |
UNSPSC Code | 44121700 |