SKU:
CTL8460018K
MPN:
EG60233
£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
The Swash Komfigrip Handwriting Pens are designed to support children in improving their handwriting, featuring a unique triangular grip to promote correct finger positioning. These durable pens come with a pressure-resistant tip, quick-drying ink, and a ventilated clear cap. The slim barrel ensures comfort for small hands, while the ink's minimal bleed-through makes them ideal for both left- and right-handed users. With a cap-off time of up to 14 days, these pens are perfect for classroom settings.
Features and Benefits
• Ergonomic triangular grip encourages correct posture
• Pressure-resistant tip for heavy-duty use
• Quick-drying ink prevents smudging
• Ventilated cap and 14-day cap-off time
• Slim plastic barrel for easy handling
Notes
• Come in packs of 12 or 300 according to your requirements
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Green |
Body Material | Plastic |
Brand | Swash |
Cap Off Time | 14 Day |
EAN | 5055353602321 |
Grip | No |
Ink Colour | Black |
Ink Type | Non-Permanent |
MFR Part No. | EG60233 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Komfigrip |
Tip Size | Medium |
Type | Handwriting Pen |
UNSPSC Code | 44121700 |