SKU:
QUE8460455T
MPN:
KF00673
£35.49
Ex VAT
£42.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The Q-Connect Lamda Retractable Ballpoint Pen delivers smooth, precise writing with its strong metal tip and quick-drying ink. The soft, full-length rubber barrel ensures comfort during extended use, while the sturdy pocket clip securely attaches the pen to documents or clothing. The retractable nib prevents the ink from drying out, and the barrel colour matches the ink for easy identification.
Features and Benefits
• Smooth-flowing ink for clean writing
• Retractable nib prevents ink from drying
• Full-length soft rubber barrel for comfort
• Sturdy pocket clip for secure attachment
• Medium 1.0mm tip for 0.4mm line width
• Barrel colour matches ink for easy identification
Notes
• Pack of 12 pens
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Qconnect |
EAN | 5706002006730 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.7mm |
MFR Part No. | KF00673 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Lamda |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |