SKU:
CTL8460018W
MPN:
LL10401
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
These Half-Sized Mini Ballpoint Pens are perfect for retail counters, service desks, and other public environments where compact, easy-to-carry writing instruments are needed. This pack contains 144 black ink pens, featuring smooth, flowing ink that dries instantly, they are ideal for quick use on the go. The medium 1.0mm tip produces a 0.7mm line width, providing a neat and consistent writing experience. Their compact size makes them convenient to carry in pockets or bags.
Features and Benefits
• Half-sized plastic barrel allows for easy portability
• Smooth ink flow, dries instantly reducing smudges
• Bulk pack of 144 is great for high-demand environments
• Black ink is suitable for various uses
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Black |
Body Material | Plastic |
Brand | (Unbranded) |
EAN | 5021203104017 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.7mm |
MFR Part No. | LL10401 |
Nib Size | 1mm |
Pack Quantity | 144 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Mini/Bookie |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |