SKU:
HKO8460020K
MPN:
702003
£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
These hexagonal Mini Pens, also known as "Bookie" or "Punter" pens, are compact, economical writing tools perfect for everyday use. Its lightweight, capless design makes it easy to carry in a purse or wallet, ideal for delivery drivers or frequent users. Supplied in packs of 144, it's an affordable and practical solution for businesses or personal use. Ink refills come in either black or blue for added convenience.
Features and Benefits
• Compact design is perfect for carrying in a wallet or purse.
• Hexagonal plastic barrel shape provides a comfortable grip
• Available in black or blue ink
• Capless design is easy and convenient for quick use
• Supplied in packs of 144, ideal for bulk needs
• Economical and lightweight, great for promotional events
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Blue |
Body Material | Plastic |
Brand | (Unbranded) |
EAN | 5021203104031 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | 702003 |
Pack Quantity | 144 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Mini/Bookie |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |